Beli infrared temperature gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. Sanwa Direct Non-Contact Infrared Thermometer
    Mulai

    Rp1.599.900

    Sanwa Direct Non-Contact Infrared Thermometer
    Deskripsi:
    A gun-type infrared radiation thermometer that can measure a wide range of temperatures from -50 ° C to 260 ° C without touching the object. It has a thermometer mode for measuring air conditioning, food and food, and a surface thermometer mode for measuring surface temperature. When you measure the temperature, the measured value is automatically recorded, and you can easily display the recorded measured value. (Up to 32) It has a backlight function that makes it easy to see the display even in the dark. With an auto power off function, it automatically turns off the power when not in use for a long time, so you will not forget to turn off the power. Comes with a convenient battery level display function.* When used in thermometer mode, this product is not a medical thermometer, so the measured values are for reference only. * If the product itself is cold, the measured temperature may be displayed higher.
  3. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  4. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  5. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  6. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  7. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  8. Pro'sKit Infrared Thermometer
    Mulai

    Rp999.900

    Pro'sKit Infrared Thermometer
    Deskripsi:
    Ideal for measuring of objects which are dangerous or hard to reach to the surface to be measured.- LCD Display- Adjustable Emissivity- 12:1 D:S Ratio- Multiple Laser Targeting
  9. FLUKE Infrared Thermometer
    Mulai

    Rp4.799.900

    FLUKE Infrared Thermometer
    Deskripsi:
    Fluke Infrared Thermometer memberikan akurasi penargetan laser tunggal. Memiliki laser tunggal dan rasio jarak ke titik 10: 1. Dapat digunakan untuk melakukan pengukuran suhu non-kontak pada transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya kecil dan sangat mudah digunakan. Laser tunggal membantu Anda menentukan target untuk pembacaan yang lebih akurat dan membuatnya lebih mudah untuk mengukur suhu di daerah yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke Infrared Thermometer untuk memberikan pengukuran suhu yang akurat dan berulang, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu. Tahan dari kejatuhan setinggi 3 meter sehingga tidak perlu khawatir bahkan jika Anda bekerja dari tangga.
    atribut:
    • Accuracy: ±1.5°C or ±1.5% of reading
    • Emissivity: 0.10 to 1.00
    • Temperature Range (°C): -30 to 500
    • D:S Ratio: 10:1 (calculated at 90% energy)
  10. TEDMORE Vogel Infrared Thermometer Gun
    68%
    Mulai

    Rp2.199.900

    TEDMORE Vogel Infrared Thermometer Gun
    Deskripsi:
    Gun-shaped, with temperature sensor and switchable laser point For quick determination of temperatures via a sensor or contact-less The device was built according to the current state of the art, it meets the strict requirements of the applicable European and national guidelines
    atribut:
    • Measurement Range (°C): 32-42 (89.6 - 107.6°F)
    • Accuracy: ± 0.3° C (± 32.54° F)
    • Repeatability (°C): 0.3
  11. Deli Infrared Thermometer
    Mulai

    Rp339.900

    Deli Infrared Thermometer
    atribut:
    • Color: Yellow
    • Packaged Form: 1:PCS 5:BX1 60:CAR
    • Ref. No.: REF. EDL333380
    • SAP: 100144966
    • Temperature (°C): -30-380
  12. HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Mulai

    Rp7.499.900

    HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Deskripsi:
    Thermal Camera ideal digunakan dalam konstruksi, maintenance, industri, medical, transportasi dllBila anda memerlukan pengukuran suhu di wilayah yang luas dari lingkungan secara komprehensif, kamera termal (Thermal Camera) adalah alat yang terbaik dan sangat ideal.Thermal Camera Mampu mendeteksi suhu dari beberapa titik pada saat yang sama dan mentransfer informasi ini langsung menjadi gambar termal pada layar display
  13. FLUKE Radiation Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    FLUKE Radiation Thermometer
    Deskripsi:
    Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
  14. KRISBOW Termometer Inframerah Dual Laser
    Mulai

    Rp2.099.900

    KRISBOW Termometer Inframerah Dual Laser
    Deskripsi:
    - Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Output
    atribut:
    • Accuracy (°C): +/-1% / +/-1.0
    • Resolution: 0.1
    • Repeatability (°C): +/-1
    • Display: 3-1/2 digit (1999 count) LCD with backlight
    • Response Time (ms): <150
    • Measurement Range (°C): -50 to 800
    • Power Supply (V): Battery 9
  15. DV Industrial IR Thermogun
    Mulai

    Rp259.900

    DV Industrial IR Thermogun
    Deskripsi:
    Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
  16. TEKIRO Infrared Thermometer (Pengukur Suhu)
    Mulai

    Rp419.900

    TEKIRO Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Produk thermometer ini berfungsi untuk mengukur suhu pada objek non-contact dengan bantuan Laser Pointer.- Jarak maksimal pengukuran adalah 8:1, maksudnya disini besar dari objek yang hendak diukur suhunya dikalikan 8 adalah batas maksimum jarak yang diperlukan untuk mendapatkan pengukuran yang masih akurat.- Class 3a Laser Product.- Sinar laser yang dikeluarkan oleh alat ini tidak boleh terkena mata langsung karena dapat merusak penglihatan.- Jauhkan dari jangkauan anak - anak.- Japan Industrial Standard (JIS).- Produk ini sangat berkualitas.
    atribut:
    • Type: Measurement
    • Wave Length (Nm): 630-660
    • Maximum Temperature (°C): 520
    • Minimum Temperature (°C): -38
    • maximum output (mW): <5
  17. MILWAUKEE Infrared Thermometer (Pengecek Suhu)
    Mulai

    Rp3.099.900

    MILWAUKEE Infrared Thermometer (Pengecek Suhu)
    Deskripsi:
    Fast-scanning Milwaukee Infrared Temp-Gun is designed for ease of use and reliable temperature readings at demanding jobsites. The infrared thermometer has a clear, premium-quality LCD for easy readability indoors and out. It features simplified controls including easy High/Low alarm setup. The reinforced frame, bumpered nose, and shielded LCD help assure durability.
    atribut:
    • Display - IR Camera: LCD
    • Item - Infrared Thermometer: Infrared Thermometer
    • Laser Sighting - Infrared: Single Dot
    • Memory - Instrument: Avg., Dif., Max., Min
  18. UNI-T Infrared Thermometers (Termometer Inframerah)
    Mulai

    Rp399.900

    UNI-T Infrared Thermometers (Termometer Inframerah)
    Deskripsi:
    UT300 series infrared thermometers are lightweight and small. Objects can be quickly and accurately measured from a distance with 0.1°C resolution. These devices consume very little power, suitable for indoor and outdoor use.
Daftar Harga infrared temperature gun Terbaru November 2026
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
Sanwa Direct Non-Contact Infrared ThermometerRp1.599.900
ZOYI Infrared ThermometerRp349.900
Benetech Infrared ThermometerRp339.900
AND Infrared ThermometerRp1.999.900
FLUKE Infrared ThermometerRp1.399.900
Custom Infrared ThermometerRp2.099.900
Hioki Infrared ThermometerRp3.099.900
Pro'sKit Infrared ThermometerRp999.900
FLUKE Infrared ThermometerRp4.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)